Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Acrovyn Crash Rail, Desert Sand, PETG, 20 ft L BG10102N

Crash Rail, Desert Sand, PETG, 20 ft L (Discontinued)

  • Mfr # BG10102N
  • Zoro # G8507424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG10102N
Zoro #
G8507424
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Desert Sand
Includes
Bumper Cushion
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Cover Material
PETG
Hardware Material
PETG
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Product Type
Crash Rail
Shock Absorption
Shock Absorbing
Retainer Material
Aluminum
Projection
2 7/16 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Includes Retainer
Retainer Included
Series
BG-10

Description

Crash Rail, Desert Sand, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.