Bumper Guard, Parchment, 10 ft L
- Mfr # BG10253N
- Zoro # G322730576
product price:Â
$
174.99
/ea
Key Features
Overall Height
4 in
Wire Rope Length
10 ft
Standards
ASTM D 543, ASTM F 476-84, ASTM G 22-76 and G 21-96, CDPH 01350 v1.2, FRW-225 and FRW-270N
Offset Distance
2 7/16 in
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG10253N
- Zoro #
- G322730576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- ASTM D 543, ASTM F 476-84, ASTM G 22-76 and G 21-96, CDPH 01350 v1.2, FRW-225 and FRW-270N
- Offset Distance
- 2 7/16 in
- For Industry
- Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
- Resistance Properties
- Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
- Product Type
- Bumper Rail
- Item
- Bumper Guard
- Color
- Parchment
- Wire Color
- Parchment
Description
Bumper Guard,Parchment,10 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.