Corner Cover, PETG, Beige, 10 ft L
Mfr # WC40OS103N
Zoro # G8511484
product price: $11.89
/eaKey Features
Material
PETG
Color
Beige
Thickness
0.04 in
Compatible Manufacturer Part Number
25N032xxxS, 25N037xxxS
Corner Type
Outside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40OS103N
Zoro #
G8511484
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in
Details
Item
Corner Cover
Material
PETG
Color
Beige
Compatible Manufacturer Part Number
25N032xxxS, 25N037xxxS
Corner Type
Outside
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Not Included
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Trim Type
Corner
Product Type
Corner Cover
Description
Corner Cover, PETG, Beige, 10 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.