Zoro Homepage

Corner Cover, PETG, Black, 10 ft L

  • Mfr # WC40IS108N

  • Zoro # G8509978


product price: $12.19
/ea

Key Features

Material
PETG
Color
Black
Thickness
0.04 in
Trim Type
Corner
Corner Type
Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40IS108N
Zoro #
G8509978
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in

Details

Item
Corner Cover
Material
PETG
Color
Black
Trim Type
Corner
Corner Type
Inside
Compatible Manufacturer Part Number
25N035xxxS, 25N039xxxS
Product Type
Corner Cover
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Not Included

Description

Corner Cover, PETG, Black, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.