Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Cover, PETG, Eggshell, 10 ft L

  • Mfr # WC40IS100N

  • Zoro # G8511798


product price: $11.89
/ea

Key Features

Material
PETG
Color
Eggshell
Thickness
0.04 in
Includes Hardware
Hardware Not Included
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40IS100N
Zoro #
G8511798
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in

Details

Item
Corner Cover
Material
PETG
Color
Eggshell
Includes Hardware
Hardware Not Included
Product Type
Corner Cover
Angle - Maximum
90 Degrees
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Trim Type
Corner
Compatible Manufacturer Part Number
25N035xxxS, 25N039xxxS
Corner Type
Inside

Description

Corner Cover, PETG, Eggshell, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.