Zoro Homepage

Corner Cover, PETG, Parchment, 10 ft L

  • Mfr # WC40IS253N

  • Zoro # G8504423


product price: $11.89
/ea

Key Features

Material
PETG
Color
Parchment
Thickness
0.04 in
Product Type
Corner Cover
Angle - Maximum
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40IS253N
Zoro #
G8504423
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Visible Width
3/8 in
Overall Length
10 ft

Details

Item
Corner Cover
Material
PETG
Color
Parchment
Product Type
Corner Cover
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Not Included
Compatible Manufacturer Part Number
25N035xxxS, 25N039xxxS
Trim Type
Corner
Corner Type
Inside
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment

Description

Corner Cover, PETG, Parchment, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.