Zoro Homepage
This item is Discontinued.
Acrovyn Corner Guard, Desert Sand, PETG, 10 ft H SSM20CV10F102N

Corner Guard, Desert Sand, PETG, 10 ft H (Discontinued)

  • Mfr # SSM20CV10F102N
  • Zoro # G8503608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20CV10F102N
Zoro #
G8503608
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Length
2 in
Thickness
0.078 in
Leg Width
2 in
Overall Height
10 ft
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Desert Sand
Includes
Cover
Finish
Shadowgrain
Corner Type
Outside
Includes Hardware
Hardware Not Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Projection
3/8 in
Shock Absorption
Shock Absorbing
For Industry
Commercial
Number of Mounting Holes
8
Product Type
Corner Guard Cover
Retainer Type
Surface Mount
Retainer Material
PETG
Angle - Maximum
90 Degrees

Description

Corner Guard, Height 120 in, Shadowgrain Finish, Desert Sand Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.