Corner Guard, 120" H, 3" L, 5/64" Thick, Color: Almond
Mfr # SM20MCV10F920N
Zoro # G8516208
product price: $73.39
/eaKey Features
Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM20MCV10F920N
Zoro #
G8516208
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
3 in
Thickness
0.078 in
Overall Height
10 ft
Leg Width
3 in
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
Almond
Includes
Cover
Finish
Shadowgrain
Number of Mounting Holes
8
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Projection
3/8 in
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
PETG
Retainer Type
Surface Mount
Angle - Maximum
135 Degrees
Includes Hardware
Hardware Not Included
Corner Type
Outside
Product Type
Corner Guard Cover
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Almond Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.