Zoro Homepage

Corner Guard, 96" H, 3" L, 5/64" Thick, Color: Eggshell

  • Mfr # SM20MCV8F100N

  • Zoro # G8508623


product price: $55.19
/ea

Key Features

Height
96 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Eggshell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20MCV8F100N
Zoro #
G8508623
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Length
3 in
Thickness
0.078 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PETG
Color
Eggshell
Finish
Shadowgrain
Includes
Cover
Angle - Maximum
135 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Type
Surface Mount
Product Type
Corner Guard Cover
Retainer Material
PETG
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Projection
3/8 in
Includes Hardware
Hardware Included
Corner Type
Outside

Description

Corner Guard, Height 96 in, Shadowgrain Finish, Eggshell Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.