Corner Guard, 96" H, 3" L, 5/64" Thick, Color: Smokey Elm
Mfr # SM20CV8F1351N
Zoro # G8501212
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Height
96 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Smokey Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV8F1351N
Zoro #
G8501212
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Length
3 in
Thickness
0.078 in
Leg Width
3 in
Overall Height
8 ft
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
Smokey Elm
Finish
Shadowgrain
Includes
Cover
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Corner Type
Outside
Retainer Material
PETG
Product Type
Corner Guard Cover
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Number of Mounting Holes
8
Includes Hardware
Hardware Not Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Projection
3/8 in
Description
Corner Guard, Height 96 in, Shadowgrain Finish, Smokey Elm Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.