Corner Guard, Almond, PETG, 10 ft H
Mfr # SM20A10F920N
Zoro # G8504107
product price: $109.99
/eaKey Features
Height
120 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20A10F920N
Zoro #
G8504107
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
3 in
Thickness
0.078 in
Overall Height
10 ft
Nose Radius
1/4 in
Leg Width
3 in
Details
Item
Corner Guard
Material
PETG
Color
Almond
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Finish
Shadowgrain
Product Type
Corner Guard
Retainer Material
Aluminum
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Corner Type
Outside
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Type
Surface Mount
Projection
3/8 in
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 3 in, Height 120 in, Shadowgrain Finish, Almond Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.