Zoro Homepage

Corner Guard, Amber Cherry, PETG, 4 ft H

  • Mfr # VA2504F373N

  • Zoro # G8508438


product price: $61.19
/ea

Key Features

Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2504F373N
Zoro #
G8508438
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Leg Width
2.5 in
Overall Height
4 ft
Nose Radius
3/32 in

Details

Item
Corner Guard
Material
PETG
Color
Amber Cherry
Finish
Shadowgrain
Mounting
Adhesive
Product Type
Corner Guard
Corner Type
Outside
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal

Description

Corner Guard, Width 2 1/2 in, Height 48 in, Shadowgrain Finish, Amber Cherry Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.