Corner Guard, Amber Cherry, PETG, 8 ft H
Mfr # VA2508F373N
Zoro # G8515194
product price: $94.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2508F373N
Zoro #
G8515194
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
8 ft
Leg Width
2.5 in
Details
Item
Corner Guard
Material
PETG
Color
Amber Cherry
Finish
Shadowgrain
Mounting
Adhesive
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Angle - Maximum
90 Degrees
Corner Type
Outside
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Amber Cherry Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.