Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Black, 9 27/32 ft H

  • Mfr # HC100C

  • Zoro # G8512227


product price: $337.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Thickness
0.078 in
Material
Rubber
Color
Black
Ligature Resistant
No
Overall Height
9 27/32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC100C
Zoro #
G8512227
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.078 in
Overall Height
9 27/32 ft
Overall Length
3 15/16 in
Leg Width
3.94 in
Nose Radius
19/32 in

Details

Item
Corner Guard
Material
Rubber
Color
Black
Ligature Resistant
No
Type
Interior
Finish
Shadowgrain
For Industry
Industrial
Number of Mounting Holes
8
Product Type
Corner Guard
Corner Type
Outside
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees

Description

Corner Guard, Shadowgrain Finish, Black Color, Material Rubber, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.