Corner Guard, Black, PETG, 10 ft H
Mfr # SM20M10F108N
Zoro # G8516077
product price: $132.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Height
120 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20M10F108N
Zoro #
G8516077
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Black
Mounting
Adhesive
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Retainer Material
Aluminum
Number of Mounting Holes
8
Angle - Maximum
135 Degrees
Projection
3/8 in
Includes Hardware
Hardware Included
Product Type
Corner Guard
Corner Type
Outside
Shock Absorption
Shock Absorbing
Retainer Type
Surface Mount
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Description
Corner Guard, Width 3 in, Height 120 in, Shadowgrain Finish, Black Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.