Corner Guard, Black, PETG, 10 ft H
Mfr # SSM20A10F108N
Zoro # G8515797
product price: $98.59
/eaKey Features
Height
120 in
Width
2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20A10F108N
Zoro #
G8515797
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
2 in
Thickness
0.078 in
Overall Height
10 ft
Leg Width
2 in
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
Black
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Mounting
Adhesive
For Industry
Commercial
Retainer Type
Surface Mount
Angle - Maximum
90 Degrees
Retainer Material
Aluminum
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Corner Type
Outside
Product Type
Corner Guard
Projection
3/8 in
Number of Mounting Holes
8
Description
Corner Guard, Width 2 in, Height 120 in, Shadowgrain Finish, Black Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.