Zoro Homepage

Corner Guard, Black, PETG, 10 ft H

  • Mfr # SSM25A10F108N

  • Zoro # G8506523


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.078 in
Material
PETG
Color
Black
Finish
Shadowgrain
Includes
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM25A10F108N
Zoro #
G8506523
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
10 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Black
Finish
Shadowgrain
Includes
Cap
Retainer Material
Aluminum
Retainer Type
Surface Mount
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
Corner Guard
Projection
3/8 in
Angle - Maximum
180 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1

Description

Corner Guard, Shadowgrain Finish, Black Color, Material PETG, Thickness 0.078 in, Includes Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.