Zoro Homepage

Corner Guard, Black, PETG, 4 ft H

  • Mfr # SM20A4F108N

  • Zoro # G8506898


product price: $53.69
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20A4F108N
Zoro #
G8506898
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.078 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PETG
Color
Black
Finish
Shadowgrain
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
Aluminum
Number of Mounting Holes
8
Projection
3/8 in
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Includes Hardware
Hardware Included
Product Type
Corner Guard
Corner Type
Outside

Description

Corner Guard, Width 3 in, Height 48 in, Shadowgrain Finish, Black Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.