Zoro Homepage

Corner Guard, Black, PETG, 4 ft H

  • Mfr # SM20M4F108N

  • Zoro # G8505455


product price: $53.59
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20M4F108N
Zoro #
G8505455
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.078 in
Leg Width
3 in
Overall Height
4 ft
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Black
Finish
Shadowgrain
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Number of Mounting Holes
8
Projection
3/8 in
Corner Type
Outside
Angle - Maximum
135 Degrees
Product Type
Corner Guard
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Retainer Type
Surface Mount

Description

Corner Guard, Width 3 in, Height 48 in, Shadowgrain Finish, Black Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.