Zoro Homepage

Corner Guard, Brazilian Nut, PETG, 4 ft H

  • Mfr # VA2504F704N

  • Zoro # G8505507


product price: $62.89
/ea

Key Features

Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2504F704N
Zoro #
G8505507
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Overall Height
4 ft
Nose Radius
3/32 in
Leg Width
2.5 in

Details

Item
Corner Guard
Material
PETG
Color
Brazilian Nut
Mounting
Adhesive
Finish
Shadowgrain
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Number of Mounting Holes
8
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Corner Type
Outside
Angle - Maximum
90 Degrees
Shock Absorption
Shock Absorbing

Description

Corner Guard, Width 2 1/2 in, Height 48 in, Shadowgrain Finish, Brazilian Nut Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.