Corner Guard, Brazilian Nut, PETG, 8 ft H
Mfr # VA2508F704N
Zoro # G8504728
product price: $85.19
/eaKey Features
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2508F704N
Zoro #
G8504728
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
8 ft
Leg Width
2.5 in
Details
Item
Corner Guard
Material
PETG
Color
Brazilian Nut
Mounting
Adhesive
Finish
Shadowgrain
Number of Mounting Holes
8
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Angle - Maximum
90 Degrees
Corner Type
Outside
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Shock Absorption
Shock Absorbing
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Product Type
Corner Guard
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Brazilian Nut Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.