Zoro Homepage

Corner Guard, Cappuccino, PETG, 10 ft H

  • Mfr # SM20MCV10F479N

  • Zoro # G8511703


product price: $73.39
/ea

Key Features

Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Cappuccino
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20MCV10F479N
Zoro #
G8511703
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Length
3 in
Thickness
0.078 in
Overall Height
10 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PETG
Color
Cappuccino
Finish
Shadowgrain
Includes
Cover
Corner Type
Outside
Retainer Type
Surface Mount
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Includes Hardware
Hardware Included
Angle - Maximum
135 Degrees
Shock Absorption
Shock Absorbing
Product Type
Corner Guard Cover
Number of Mounting Holes
8
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
PETG

Description

Corner Guard, Height 120 in, Shadowgrain Finish, Cappuccino Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.