Corner Guard, Cappuccino, PETG, 4 ft H
Mfr # VA2004F479N
Zoro # G8512796
product price: $22.99
/eaKey Features
Height
48 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2004F479N
Zoro #
G8512796
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.078 in
Overall Height
4 ft
Leg Width
1.5 in
Nose Radius
3/32 in
Details
Item
Corner Guard
Material
PETG
Color
Cappuccino
Mounting
Adhesive
Finish
Shadowgrain
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Shock Absorption
Shock Absorbing
Corner Type
Outside
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Number of Mounting Holes
8
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Shadowgrain Finish, Cappuccino Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.