Corner Guard, Classic Maple, PETG, 4 ft H
Mfr # VA2004F372N
Zoro # G8504028
product price: $34.79
/eaKey Features
Height
48 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VA2004F372N
Zoro #
G8504028
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
4 ft
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PETG
Color
Classic Maple
Finish
Shadowgrain
Mounting
Adhesive
Angle - Maximum
90 Degrees
Shock Absorption
Shock Absorbing
Product Type
Corner Guard
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Number of Mounting Holes
8
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Shadowgrain Finish, Classic Maple Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.