Corner Guard Cover, Almond, 2"W, 10' H PETG
Mfr # SSM20CV10F920N
Zoro # G8516086
product price: $47.15
/eaKey Features
Height
120 in
Length
2 in
Thickness
0.078 in
Material
PETG
Includes
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20CV10F920N
Zoro #
G8516086
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
2 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
2 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Almond
Includes
Cover
Finish
Shadowgrain
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Angle - Maximum
90 Degrees
Product Type
Corner Guard Cover
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
PETG
Retainer Type
Surface Mount
Corner Type
Outside
For Industry
Commercial
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Not Included
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Almond Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.