Corner Guard Cover, Almond, 3"W, 10' H PETG
Mfr # SM20CV10F920N
Zoro # G8505586
product price: $60.89
/eaKey Features
Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV10F920N
Zoro #
G8505586
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
3 in
Thickness
0.078 in
Leg Width
3 in
Nose Radius
1/4 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Almond
Includes
Cover
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Projection
3/8 in
Retainer Type
Surface Mount
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner Guard Cover
Includes Hardware
Hardware Not Included
Retainer Material
PETG
Angle - Maximum
90 Degrees
Corner Type
Outside
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Almond Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.