Corner Guard Cover, Almond, 3"W, 4' H PETG
Mfr # SM20CV4F920N
Zoro # G8505297
product price: $25.15
/eaKey Features
Height
48 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV4F920N
Zoro #
G8505297
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
4 ft
Leg Width
3 in
Details
Item
Corner Guard
Material
PETG
Color
Almond
Includes
Cover
Finish
Shadowgrain
Projection
3/8 in
Retainer Type
Surface Mount
Retainer Material
PETG
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner Guard Cover
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Description
Corner Guard, Height 48 in, Shadowgrain Finish, Almond Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.