Corner Guard Cover, Black, 2"W, 10' H PETG
Mfr # SSM20CV10F108N
Zoro # G8507993
product price: $47.15
/eaKey Features
Height
120 in
Length
2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20CV10F108N
Zoro #
G8507993
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
2 in
Thickness
0.078 in
Leg Width
2 in
Nose Radius
1/4 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Black
Finish
Shadowgrain
Includes
Cover
Retainer Type
Surface Mount
Retainer Material
PETG
Product Type
Corner Guard Cover
For Industry
Commercial
Corner Type
Outside
Number of Mounting Holes
8
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Black Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.