Corner Guard Cover, Eggshell , 10' H PETG
Mfr # SSM20CV10F100N
Zoro # G8513182
product price: $47.15
/eaKey Features
Height
120 in
Length
2 in
Thickness
0.078 in
Material
PETG
Includes
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20CV10F100N
Zoro #
G8513182
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
2 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
2 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Eggshell
Includes
Cover
Finish
Shadowgrain
Retainer Material
PETG
Product Type
Corner Guard Cover
Includes Hardware
Hardware Not Included
Corner Type
Outside
Projection
3/8 in
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Number of Mounting Holes
8
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
For Industry
Commercial
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Eggshell Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.