Zoro Homepage

Corner Guard Cover, Eggshell, 2"W, 8' HPETG

  • Mfr # SSM20CV8F100N

  • Zoro # G8512656


product price: $41.69
/ea

Key Features

Height
96 in
Length
2 in
Thickness
0.078 in
Material
PETG
Includes
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20CV8F100N
Zoro #
G8512656
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Length
2 in
Thickness
0.078 in
Overall Height
8 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Eggshell
Includes
Cover
Finish
Shadowgrain
Product Type
Corner Guard Cover
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Not Included
Retainer Type
Surface Mount
Retainer Material
PETG
For Industry
Commercial
Projection
3/8 in
Number of Mounting Holes
8
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Angle - Maximum
90 Degrees

Description

Corner Guard, Height 96 in, Shadowgrain Finish, Eggshell Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.