Corner Guard Cover, Oyster Gray, 4' H PETG
Mfr # SM20CV4F929N
Zoro # G8503976
product price: $23.19
/eaKey Features
Height
48 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV4F929N
Zoro #
G8503976
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
4 ft
Leg Width
3 in
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cover
Number of Mounting Holes
8
Shock Absorption
Shock Absorbing
Retainer Type
Surface Mount
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Angle - Maximum
90 Degrees
Projection
3/8 in
Corner Type
Outside
Retainer Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Not Included
Product Type
Corner Guard Cover
Description
Corner Guard, Height 48 in, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.