Corner Guard Cover, Oyster Gray, 8' H PETG
Mfr # SM20CV8F929N
Zoro # G8505202
product price: $48.79
/eaKey Features
Height
96 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV8F929N
Zoro #
G8505202
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
8 ft
Leg Width
3 in
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cover
Retainer Type
Surface Mount
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
PETG
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Corner Type
Outside
Number of Mounting Holes
8
Product Type
Corner Guard Cover
Projection
3/8 in
Description
Corner Guard, Height 96 in, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.