Zoro Homepage

Corner Guard Cover, Parchment, 4' H PETG

  • Mfr # SM20CV4F253N

  • Zoro # G8501158


product price: $25.15
/ea

Key Features

Height
48 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Parchment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20CV4F253N
Zoro #
G8501158
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
3 in
Thickness
0.078 in
Overall Height
4 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Parchment
Finish
Shadowgrain
Includes
Cover
Retainer Type
Surface Mount
Angle - Maximum
90 Degrees
Corner Type
Outside
Projection
3/8 in
Product Type
Corner Guard Cover
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Not Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
PETG
Number of Mounting Holes
8

Description

Corner Guard, Height 48 in, Shadowgrain Finish, Parchment Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.