Corner Guard Cover, White, 3"W, 10'H PETG
Mfr # SM20MCV10F949N
Zoro # G8503303
product price: $73.39
/eaKey Features
Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20MCV10F949N
Zoro #
G8503303
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
3 in
Thickness
0.078 in
Leg Width
3 in
Overall Height
10 ft
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
White
Finish
Shadowgrain
Includes
Cover
Retainer Type
Surface Mount
Projection
3/8 in
Angle - Maximum
135 Degrees
Corner Type
Outside
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Product Type
Corner Guard Cover
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Number of Mounting Holes
8
Retainer Material
PETG
Description
Corner Guard, Height 120 in, Shadowgrain Finish, White Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.