Corner Guard Cover, White , 3"W, 4' H PETG
Mfr # SM20MCV4F949N
Zoro # G8502664
product price: $32.99
/eaKey Features
Height
48 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20MCV4F949N
Zoro #
G8502664
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
4 ft
Details
Item
Corner Guard
Material
PETG
Color
White
Finish
Shadowgrain
Includes
Cover
Projection
3/8 in
Shock Absorption
Shock Absorbing
Retainer Material
PETG
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
Corner Type
Outside
Retainer Type
Surface Mount
Angle - Maximum
135 Degrees
Product Type
Corner Guard Cover
Number of Mounting Holes
8
Description
Corner Guard, Height 48 in, Shadowgrain Finish, White Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.