Corner Guard, Desert Sand, PETG, 8 ft H
Mfr # VA2008F102N
Zoro # G8499873
product price: $48.69
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2008F102N
Zoro #
G8499873
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Overall Height
8 ft
Leg Width
1.5 in
Nose Radius
3/32 in
Details
Item
Corner Guard
Material
PETG
Color
Desert Sand
Mounting
Adhesive
Finish
Shadowgrain
Corner Type
Outside
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Angle - Maximum
90 Degrees
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Product Type
Corner Guard
Number of Mounting Holes
8
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Shadowgrain Finish, Desert Sand Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.