Corner Guard, Desert Sand, PETG, 8 ft H
Mfr # VA2508F102N
Zoro # G8499085
product price: $62.19
/eaKey Features
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2508F102N
Zoro #
G8499085
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Leg Width
2.5 in
Nose Radius
3/32 in
Overall Height
8 ft
Details
Item
Corner Guard
Material
PETG
Color
Desert Sand
Finish
Shadowgrain
Mounting
Adhesive
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Shock Absorption
Shock Absorbing
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Corner Type
Outside
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Desert Sand Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.