Zoro Homepage

Corner Guard, Driftwood, PETG, 10 ft H

  • Mfr # SM20M10F262N

  • Zoro # G8516262


product price: $132.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
120 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Driftwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20M10F262N
Zoro #
G8516262
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
3 in
Thickness
0.078 in
Overall Height
10 ft
Leg Width
3 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Driftwood
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Mounting
Adhesive
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Projection
3/8 in
Corner Type
Outside
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Number of Mounting Holes
8
Retainer Material
Aluminum
Retainer Type
Surface Mount
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Angle - Maximum
135 Degrees
Product Type
Corner Guard

Description

Corner Guard, Width 3 in, Height 120 in, Shadowgrain Finish, Driftwood Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.