Zoro Homepage

Corner Guard, Driftwood, PETG, 10 ft H

  • Mfr # VA20010F262N

  • Zoro # G8505866


product price: $53.39
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA20010F262N
Zoro #
G8505866
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Leg Width
1.5 in
Overall Height
10 ft
Nose Radius
3/32 in

Details

Item
Corner Guard
Material
PETG
Color
Driftwood
Mounting
Adhesive
Finish
Shadowgrain
Corner Type
Outside
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Number of Mounting Holes
8
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Angle - Maximum
90 Degrees
Product Type
Corner Guard

Description

Corner Guard, Width 1 1/2 in, Height 120 in, Shadowgrain Finish, Driftwood Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.