Corner Guard, Driftwood, PETG, 10 ft H
Mfr # VA25010F262N
Zoro # G8507966
product price: $73.69
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA25010F262N
Zoro #
G8507966
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
10 ft
Leg Width
2.5 in
Details
Item
Corner Guard
Material
PETG
Color
Driftwood
Mounting
Adhesive
Finish
Shadowgrain
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Corner Type
Outside
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Number of Mounting Holes
8
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Description
Corner Guard, Width 2 1/2 in, Height 120 in, Shadowgrain Finish, Driftwood Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.