Corner Guard, Driftwood, PETG, 8 ft H
Mfr # SSM20A8F262N
Zoro # G8506776
product price: $70.69
/eaKey Features
Height
96 in
Width
2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20A8F262N
Zoro #
G8506776
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 in
Thickness
0.078 in
Leg Width
2 in
Nose Radius
1/4 in
Overall Height
8 ft
Details
Item
Corner Guard
Material
PETG
Color
Driftwood
Mounting
Adhesive
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Projection
3/8 in
For Industry
Commercial
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Includes Hardware
Hardware Included
Retainer Material
Aluminum
Retainer Type
Surface Mount
Description
Corner Guard, Width 2 in, Height 96 in, Shadowgrain Finish, Driftwood Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.