Corner Guard, Eggshell, PETG, 4 ft H
Mfr # SSM20A4F100N
Zoro # G8508027
product price: $42.79
/eaKey Features
Height
48 in
Width
2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM20A4F100N
Zoro #
G8508027
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 in
Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
4 ft
Leg Width
2 in
Details
Item
Corner Guard
Material
PETG
Color
Eggshell
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Finish
Shadowgrain
Retainer Material
Aluminum
Product Type
Corner Guard
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Retainer Type
Surface Mount
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
For Industry
Commercial
Projection
3/8 in
Corner Type
Outside
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Description
Corner Guard, Width 2 in, Height 48 in, Shadowgrain Finish, Eggshell Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.