Corner Guard, Eggshell, PETG, 4 ft H
Mfr # VA2504F100N
Zoro # G8503513
product price: $34.79
/eaKey Features
Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2504F100N
Zoro #
G8503513
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Overall Height
4 ft
Nose Radius
3/32 in
Leg Width
2.5 in
Details
Item
Corner Guard
Material
PETG
Color
Eggshell
Finish
Shadowgrain
Mounting
Adhesive
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Product Type
Corner Guard
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Angle - Maximum
90 Degrees
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Corner Type
Outside
Number of Mounting Holes
8
Shock Absorption
Shock Absorbing
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Shadowgrain Finish, Eggshell Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.