Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Mission White, PETG, 10 ft H

  • Mfr # SSM20A10F933N

  • Zoro # G8506252


product price: $98.59
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
120 in
Width
2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20A10F933N
Zoro #
G8506252
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
2 in
Thickness
0.078 in
Overall Height
10 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Mission White
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Finish
Shadowgrain
Corner Type
Outside
Projection
3/8 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Type
Surface Mount
For Industry
Commercial
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Retainer Material
Aluminum

Description

Corner Guard, Width 2 in, Height 120 in, Shadowgrain Finish, Mission White Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.