Zoro Homepage

Corner Guard, Mission White, PETG, 8 ft H

  • Mfr # SM20A8F933N

  • Zoro # G8506943


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Height
96 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Mission White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20A8F933N
Zoro #
G8506943
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.078 in
Leg Width
3 in
Overall Height
8 ft
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Mission White
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Mounting
Adhesive
Retainer Type
Surface Mount
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Projection
3/8 in
Product Type
Corner Guard
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Corner Type
Outside
Includes Hardware
Hardware Included
Retainer Material
Aluminum

Description

Corner Guard, Width 3 in, Height 96 in, Shadowgrain Finish, Mission White Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.