Corner Guard, Oyster Gray, PETG, 4 ft H
Mfr # SSM25A4F929N
Zoro # G8500668
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM25A4F929N
Zoro #
G8500668
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.078 in
Leg Width
2 in
Overall Height
4 ft
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cap
Retainer Material
Aluminum
Product Type
Corner Guard
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Angle - Maximum
180 Degrees
Retainer Type
Surface Mount
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Description
Corner Guard, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.