Corner Guard, Oyster Gray, PETG, 8 ft H
Mfr # SSM25A8F929N
Zoro # G8499812
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM25A8F929N
Zoro #
G8499812
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.078 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
2 in
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Includes
Cap
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Retainer Material
Aluminum
Product Type
Corner Guard
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Type
Surface Mount
Angle - Maximum
180 Degrees
Projection
3/8 in
Description
Corner Guard, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.