Zoro Homepage

Corner Guard, Oyster Gray, PETG, 8 ft H

  • Mfr # VA2508F929N

  • Zoro # G8501508


product price: $62.19
/ea

Key Features

Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2508F929N
Zoro #
G8501508
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Leg Width
2.5 in
Overall Height
8 ft

Details

Item
Corner Guard
Material
PETG
Color
Oyster Gray
Mounting
Adhesive
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Product Type
Corner Guard
Angle - Maximum
90 Degrees
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Number of Mounting Holes
8
Shock Absorption
Shock Absorbing
Corner Type
Outside
Standards
ASTM D543, ASTM G21-96, ASTM G22-76

Description

Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Oyster Gray Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.