Corner Guard, Ozark, PETG, 8 ft H
Mfr # VA2008F314N
Zoro # G8503093
product price: $48.69
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2008F314N
Zoro #
G8503093
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Leg Width
1.5 in
Nose Radius
3/32 in
Overall Height
8 ft
Details
Item
Corner Guard
Material
PETG
Color
Ozark
Mounting
Adhesive
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Number of Mounting Holes
8
Corner Type
Outside
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Shadowgrain Finish, Ozark Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.