Corner Guard, Parchment, PETG, 10 ft H
Mfr # SM20A10F253N
Zoro # G8505577
product price: $119.99
/eaKey Features
Height
120 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
Parchment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20A10F253N
Zoro #
G8505577
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Parchment
Mounting
Adhesive
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Product Type
Corner Guard
Includes Hardware
Hardware Included
Projection
3/8 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Type
Surface Mount
Angle - Maximum
90 Degrees
Corner Type
Outside
Number of Mounting Holes
8
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Description
Corner Guard, Width 3 in, Height 120 in, Shadowgrain Finish, Parchment Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.